FENNER TAPER LOCK PULLEY QXPB SECTION 500MM 6 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPB500X6-FEN
Rubix:406A0836
Manufacturer :031B0376



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 500MM 6 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 500 SPB 6 TL 3525
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 500 mm |
| Taper bush | 4040 |
| Material | cast iron (gg25) |
| Number of grooves | 6 |
| Type | taper lock pulley, arm type |
| Rim width | 120 mm |
| Outer diameter | 507 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 525.54 excl. VAT
/ Each
£ 630.65 incl. VAT
- Delivery usually within ( 2 ) days
