FENNER TAPER LOCK PULLEY QXPC SECTION 450MM 3 GROOVE TAPER BORED 3525

V-pulley for taper bush

See technical information

References

Fenner:SPC450X3-FEN
Rubix:406A0894
Manufacturer :031C0363
brand logo

Technical specifications

Profilespc
Pitch diameter450 mm
Number of grooves3
See all Specifications

Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 450MM 3 GROOVE TAPER BORED 3525


Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 450 SPC 3 TL 3525

Technical specifications


Attributes
Profilespc
Pitch diameter450 mm
Number of grooves3
Taper bush3535
Materialcast iron (gg25)
Typev-grooved pulley with tapered bore for removable hub (taper lock)
Rim width85 mm
Outer diameter459.6 mm
Width89 mm
£ 396.09 excl. VAT
/ Each
£ 475.31 incl. VAT
  • Delivery usually within ( 2 ) days