FENNER TAPER LOCK PULLEY QXPB SECTION 800MM 6 GROOVE TAPER BORED 4535
V-pulley for taper bush
See technical informationReferences
Fenner:SPB800X6-FEN
Rubix:406A0846
Manufacturer :031B0416



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 800MM 6 GROOVE TAPER BORED 4535
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 800 SPB 6 TL 4535
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 800 mm |
| Taper bush | 4545 |
| Material | grey cast iron (en-gjl-200 / gg25) |
| Number of grooves | 6 |
| Type | 5 |
| Rim width | 120 mm |
| Outer diameter | 807 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 1,338.77 excl. VAT
/ Each
£ 1,606.52 incl. VAT
- Delivery usually within ( 2 ) days
