FENNER TAPER LOCK PULLEY QXPA SECTION 200MM 1 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPA200X1-FEN
Rubix:406A0694
Manufacturer :031A0261

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 200MM 1 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 200 SPA 1 TL 2012
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 200 mm |
| Number of grooves | 1 |
| Taper bush | 2012 |
| Material | grey cast iron |
| Type | taper-lock dual duty pulley |
| Rim width | 20 mm |
| Outer diameter | 205.5 mm |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 40.28 excl. VAT
/ Each
£ 48.34 incl. VAT
- Delivery usually within ( 2 ) days
