FENNER TAPER LOCK PULLEY QXPC SECTION 236MM 3 GROOVE TAPER BORED 3020
V-pulley for taper bush
See technical informationReferences
Fenner:SPC236X3-FEN
Rubix:406A0860
Manufacturer :031C0293

Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 236MM 3 GROOVE TAPER BORED 3020
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 236 SPC 3 TL 3020
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 236 mm |
| Taper bush | 3020 |
| Material | grey cast iron (gg25) |
| Number of grooves | 3 |
| Type | v-belt pulley (spc profile) for taper-lock removable hub |
| Rim width | 85 mm |
| Outer diameter | 245.6 mm |
Show UNSPSC/ECL@SS
£ 196.75 excl. VAT
/ Each
£ 236.10 incl. VAT
- Delivery usually within ( 2 ) days
