MECALINE 1 SPA 125 1610 125X1 SPA SECTION SINGLE GROOVE V PULLEY

SPA Section Single Groove V-Pulleys

See technical informationSee documents
References
Mecaline:01SPA125
Rubix:45036476
Manufacturer :856197
EAN:3660338114861
brand logo
Technical specifications
Profilespa
Pitch diameter125 mm
Number of grooves1
See all Specifications
Documents

Product details : MECALINE 1 SPA 125 1610 125X1 SPA SECTION SINGLE GROOVE V PULLEY


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1610) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespa
Pitch diameter125 mm
Number of grooves1
Taper bush1610
Materialcast iron gg25
Type1
Rim width20 mm
Outer diameter130.5 mm
Width25 mm
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
  • In stock: Next day delivery