FENNER TAPER LOCK PULLEY QXPC SECTION 425MM 5 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC425X5-FEN
Rubix:406A0929
Manufacturer :031C0505



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 425MM 5 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 425 SPC 5 TL 3525
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 425 mm |
| Taper bush | 3535 |
| Material | cast iron en-gjl-200 (g20 - uni 5007) |
| Number of grooves | 5 |
| Type | v-belt pulley (spc) for taper lock removable hub |
| Rim width | 136 mm |
| Outer diameter | 434.6 mm |
Show UNSPSC/ECL@SS
£ 545.44 excl. VAT
/ Each
£ 654.53 incl. VAT
- Delivery usually within ( 2 ) days
