SPB Section Five Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 125 mm |
Number of grooves | 5 |
Profile | SPB |
---|---|
Pitch diameter | 125 mm |
Number of grooves | 5 |
Taper bush | 2012 |
Type | 8 |
Rim width | 101 mm |
Outer diameter | 132 mm |
Width | 32 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days