FENNER TAPER LOCK PULLEY QXPC SECTION 475MM 8 GROOVE TAPER BORED 4535
V-pulley for taper bush
See technical informationReferences
Fenner:SPC475X8-FEN
Rubix:406A0936
Manufacturer :031C0518



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 475MM 8 GROOVE TAPER BORED 4535
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 475 SPC 8 TL 4535
Technical specifications
Attributes
| Profile | c/spc |
|---|---|
| Pitch diameter | 475 mm |
| Number of grooves | 8 |
| Taper bush | 5050 |
| Material | cast iron gg25 |
| Type | taper lock v-groove pulley (dual duty) for removable hub |
| Rim width | 212.5 mm |
| Outer diameter | 484.6 mm |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 924.36 excl. VAT
/ Each
£ 1,109.23 incl. VAT
- Delivery usually within ( 2 ) days
