FENNER TAPER LOCK PULLEY QXPB SECTION 224MM 1 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPB224X1-FEN
Rubix:406A2512
Manufacturer :031B0281

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 224MM 1 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 224 SPB 1 TL 2012
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 224 mm |
| Number of grooves | 1 |
| Taper bush | 2012 |
| Material | cast iron (gg25) |
| Type | taper-lock pulley |
| Rim width | 25 mm |
| Outer diameter | 231 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 65.27 excl. VAT
/ Each
£ 78.32 incl. VAT
- Delivery usually within ( 2 ) days
