FENNER TAPER LOCK PULLEY QXPA SECTION 315MM 2 GROOVE TAPER BORED 2517
V-pulley for taper bush
See technical informationReferences
Fenner:SPA315X2-FEN
Rubix:406A2563
Manufacturer :031A0332



Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 315MM 2 GROOVE TAPER BORED 2517
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 315 SPA 2 TL 2517
Technical specifications
Attributes
| Profile | spa (2a/spa) |
|---|---|
| Pitch diameter | 315 mm |
| Taper bush | 2517 |
| Material | cast iron (en-gjl-200 / gg25) |
| Number of grooves | 2 |
| Type | taper-lock v-belt pulley (dual duty) for removable hub |
| Rim width | 35 mm |
| Outer diameter | 321 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 89.68 excl. VAT
/ Each
£ 107.62 incl. VAT
- Delivery usually within ( 2 ) days
