MECALINE 05SPC315 856637 V-PULLEY 5G SPC 315 TL 3535
SPC Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPC315
Rubix:222A6629
Manufacturer :856637
EAN:3660338119224

Documents
Product details : MECALINE 05SPC315 856637 V-PULLEY 5G SPC 315 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 315 mm |
| Number of grooves | 5 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 6 |
| Rim width | 136 mm |
| Outer diameter | 324.6 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 277.41 excl. VAT
/ Each
£ 332.89 incl. VAT
- In stock: Next day delivery
