FREUDENBRG 90017749 VL300 300,270X283X10.5 NBR60
V-ring (V) 300 L - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49430637
Rubix:262A2117
Manufacturer :49430637

Product details : FREUDENBRG 90017749 VL300 300,270X283X10.5 NBR60
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Inner diameter | 270 mm |
| Outer diameter | 283 mm |
| Width | 10.5 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 9.46 excl. VAT
/ Each
£ 11.36 incl. VAT
- Usually arrives within 14 working days
