SMC V114A-5MOU 3 PORT SOLENOID VALVE


V100 3 Port Direct Operated Solenoid Valve

References
smc:V114A-5MOU
rubix:2608936
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC V114A-5MOU 3 PORT SOLENOID VALVE


Customers looking for a compact, light - weight, high flow valve for piloting process valves or actuator applications, need search no longer. Following extensive research and development, world leaders SMC Pneumatics have launched their latest Series V100 - one of the most advanced solenoid valves in today's market. Designed with a revolutionary magnetic circuit and exterior cover, the V100´s machine free and environmentally friendly construction allows
the coil to increase its force by 160%.In addition, energy savings are generated from the valve's progressive low power consumption. The Standard V100 uses only 0.35 w which is 76% less than comparable valves and the Low Power model uses only 0.1 w, reflecting; dramatic savings of up to 93% compared to existing products. Available in 3, 5, 6, 12 and 24 VDC options, Series V100
has a valve pitch of just 10mm and an overall height and length of 24.7mm and 27mm respectively and is probably one of the smallest pneumatic valves currently available. Weighing in at a mere 12 g and with flow rates of between 8.4; and 24 l/minute, it's the perfect solution when space, performance and component weight is critical.

•Ultra Compact 3 Port Direct Acting Valves.
  • Can be Manifold Mounted.
  • N.O. or N.C. options.
  • High Flow.

    Type of Actuation: 1 (Normally Closed)
    Rated Voltage: 5 (24 VDC)
    Electrical Entry: MO (Plug Connector (without Connector))
    Indicator Light and Surge Voltage Supressor: U (With Indicator Light and Surge Voltage Suppressor (Non-Polar))
    Manual Override: Non-Locking Push
    Port Size: Without Sub-Plate
  • Technical specifications


    Attributes
    Logistic Weight22 g
    TypeSolenoid valve
    Show UNSPSC/ECL@SS
    £ 27.81 excl. VAT
    / Each
    £ 33.37 incl. VAT
    • Delivery usually within ( 4 ) days