SMC VV5QZ32-02C-00F-Q MANIFOLD BASE
VQZ2000 multiple sub-plate
See technical informationSee documentsReferences
SMC:VV5QZ32-02C-00F-Q
Rubix:393A5497

Documents
Product details : SMC VV5QZ32-02C-00F-Q MANIFOLD BASE
1000/2000/3000 series, Manifold Mount Receptacle, Connector Kit. Mounting on snap-on sub-base with connector for VQZ**5* valve. Optional DIN rail mounting for easier installation. The 3/2, 5/2 and 5/3 valves can be mounted on the same base. 20 stations max. available as standard. 16 ports available.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | manifold connector kit |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 45.46 excl. VAT
/ Each
£ 54.55 incl. VAT
- Usually arrives within 14 working days