V12 E1300.01 DEFIANT IGS S3 HRO HIGH LEG ZIP BOOT UK3 EU36
V12 E1300.01 DEFIANT IGS BLACK ZIP SIDE HI-LEG BOOT
See technical informationReferences
V12 Footwear:E1300.01/03
Rubix:80378528
EAN:5055327310641

Product details : V12 E1300.01 DEFIANT IGS S3 HRO HIGH LEG ZIP BOOT UK3 EU36
With input from leading oil and gas companies, we spent two years developing Defiant. The result is a lightweight, flexible design with high levels of comfort and protection. It also includes a specially developed sole to give outstanding slip resistance on scaffold boards, Kennedy grating and other surfaces. The innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot.
Lining : Moisture absorbing
Lining : Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Colour | black |
| Main material | leather |
| Material | s3 leather (upper)-woven fibre (midsole)-highly durable rubber (sole) |
| UK shoe size | 3 |
Show UNSPSC/ECL@SS
£ 144.27 excl. VAT
/ Each
£ 173.12 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36
