V12 V2145 LYNX BLACK S7L FO HRO LG SR WOMENS BOOT UK4 EU37
V12 LYNX BLACK S7L FO HRO LG SR WOMENS BOOT
See technical informationReferences
V12 Footwear:V2145-BLK-4
Rubix:258A6949
EAN:5055327303780

Product details : V12 V2145 LYNX BLACK S7L FO HRO LG SR WOMENS BOOT UK4 EU37
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 4 |
| Main material | nubuck |
| Water proof | yes |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 4 |
| Material | nubuck |
Show UNSPSC/ECL@SS
£ 109.25 excl. VAT
/ Each
£ 131.10 incl. VAT
- Usually arrives within 14 working days
