V12 V1720 INTREPID IGS BLACK S3 SRC HRO WOMEN’S HIKER UK5 EU38

V12 V1720 INTREPID LADIES SAFETY BOOT

See technical informationSee documents

References

V12 Footwear:V1720-5
Rubix:80374783
EAN:5055327310887
brand logo

Technical specifications

EU shoe size5

Documents

Product details : V12 V1720 INTREPID IGS BLACK S3 SRC HRO WOMEN’S HIKER UK5 EU38


Intelligent Grip System (IGS) heat resistant sole. Women's fit. Side impact ankle protection. Lightweight composite safety toecap. Flexible anti-penetration composite midsole.
EN ISO 20345:2011 S3 AN HRO WR SRC

Technical specifications


Attributes
EU shoe size5
£ 86.09 excl. VAT
/ Each
£ 103.31 incl. VAT
  • In stock: Next day delivery

EU shoe size