V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP SIDE HILEG BOOT UK6 EU39
V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIPSIDE HILEG BOOT
See technical informationSee documentsReferences
V12 Footwear:VR620.01-6
Rubix:80371715
EAN:5055327309782

Documents
Product details : V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP SIDE HILEG BOOT UK6 EU39
S3 HRO SRCHigh Leg
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 39 |
| Main material | leather |
| Water proof | yes |
| Type of soles | full grain |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 6 |
| Material | full grain leather |
Show UNSPSC/ECL@SS
£ 100.06 excl. VAT
/ Each
£ 120.07 incl. VAT
- In stock: Next day delivery
EU shoe size
39
