V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIPSIDE HILEG BOOT
EU shoe size | 51 |
---|---|
Main material | leather |
Water proof | yes |
EU shoe size | 51 |
---|---|
Main material | leather |
Water proof | yes |
Type of soles | full grain |
Security Category | s3 |
Slip resistance | yes |
Weight | 899 g |
Lining | moisture wicking mesh |
Colour | black |
UK shoe size | 16 |
Material | full grain leather |
Usually arrives within 14 working days