FESTO 543414 MULTI-PIN NODE VABE-S6-1LT-C-M1-S37


VABE Multipole node

References
festo:VABE-S6-1LT-C-M1-S37
rubix:107A8641
manufacturer :543414
ean:4052568091293
VABE-S6-1LT-C-M1-S37 Multi-pin node
brand logo
Technical specifications
Typemultipole node
See all Specifications

Product details : FESTO 543414 MULTI-PIN NODE VABE-S6-1LT-C-M1-S37


Multi-pin node VABE-S6-1LT-C-M1-S37 For valve terminals VTSA and VTSA-F. Assembly Position=Any, Max. number of valve Positions=(* 16 with bistable valves, * 32 with monostable valves), Nominal operating voltage DC=24 V, Permissible voltage fluctuation=+/- 10 %, Corrosion resistance classification CRC=0

Technical specifications


Attributes
Logistic Weight620,36Ā g
Typemultipole node
Show UNSPSC/ECL@SS
Ā£ 70.46 excl. VAT
/ Each
Ā£ 84.55 incl. VAT
  • Delivery usually within ( 6 ) days