References
Festo:VABM-C7-12G-G18-9
Rubix:391A7001
Manufacturer :552668
EAN:4052568194352

Documents
Product details : FESTO 552668 MANIFOLD RAIL
Manifold strip VABM-C7-12G-G18-9 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=9, Corrosion resistance classification CRC=2, Product weight=231 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection rail VABM-C7-12G-G18-9 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=9, corrosion resistance class KBK=2, product weight=231 g, control air connection 12=M3, pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 250,35 g |
|---|---|
| Type | connection rail for vovg |
Show UNSPSC/ECL@SS
£ 96.98 excl. VAT
/ Each
£ 116.38 incl. VAT
- Delivery usually within ( 26 ) days