FESTO 546095 THROTTLE PLATE VABF-S2-1-F1B1-C


VABF controller plate

References
festo:VABF-S2-1-F1B1-C
rubix:113A4417
manufacturer :546095
ean:4052568184384
VABF-S2-1-F1B1-C Flow control plate
brand logo
Technical specifications
Min. service pressure -0.9 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 546095 THROTTLE PLATE VABF-S2-1-F1B1-C


Flow control plate VABF-S2-1-F1B1-C For valve terminal VTSA, standard port pattern to 5599-1, 5599-2, for Mounting between manifold sub-base and valve, for restricting exhaust Air ports 3 and 5 on the valve. Width=43 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Throttle plate, exhaust Air flow control, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight254 g
Min. service pressure -0.9 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 96.98 excl. VAT
/ Each
£ 116.38 incl. VAT
  • Delivery usually within ( 11 ) days