SMC IR2210-F02-A PRECISION REGULATOR
IR1200/2200/3200-A, Regulator
See technical informationSee documentsReferences
SMC:IR2210-F02-A
Rubix:393A8361
Manufacturer :IR2210-F02-A

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 4 bar |
Documents
Product details : SMC IR2210-F02-A PRECISION REGULATOR
Repeatability: ±1 % F.S.
3 sizes with 3 set pressure ranges: 0.005 to 0.2 MPa; 0.01 to 0.4 MPa; 0.01 to 0.8 MPa.
Air consumption: bleed air "0".
Maximum flow range: 5000 l/min.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; pressure gauge.
Strengths
Lightweight.
Addition of bottom and front exhaust.
Repeatability ±1.0 % (full span).
High flow rate.
Max. supply pressure: 1.0 MPa.
Technical specifications
Attributes
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 4 bar |
| Flow | 60000 l/h |
| Port size | 1/4 |
| Adjustment Type | knob |
Show UNSPSC/ECL@SS
£ 78.37 excl. VAT
/ Each
£ 94.04 incl. VAT
- Usually arrives within 14 working days