FESTO 544434 VERTICAL PRESSURE SUPPLY PLATE VABF-S3-1-P1A3-G14
VABF Functional element according to ISO 15407-1
See technical informationSee documentsReferences
Festo:VABF-S3-1-P1A3-G14
Rubix:110A1231
Manufacturer :544434
EAN:4052568091880
Documents
Product details : FESTO 544434 VERTICAL PRESSURE SUPPLY PLATE VABF-S3-1-P1A3-G14
vertical pressure supply plate VABF-S3-1-P1A3-G14 For valve terminal VDMA-01/02, standard port pattern to 15407-1, for Mounting between manifold sub-base and valve. Width=26 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Alternative pressure supply for 1, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | functional element for type 14 iso 15407-1 |
|---|
Show UNSPSC/ECL@SS
£ 51.43 excl. VAT
/ Each
£ 61.72 incl. VAT
- Delivery usually within ( 6 ) days
