FESTO 544435 VERTICAL PRESSURE SUPPLY PLATE VABF-S3-2-P1A3-G18

VABF Functional element according to ISO 15407-1

See technical informationSee documents

References

Festo:VABF-S3-2-P1A3-G18
Rubix:110A1232
Manufacturer :544435
EAN:4052568091897
brand logo

Technical specifications

Typefunctional element for type 14 iso 15407-1

Documents

Product details : FESTO 544435 VERTICAL PRESSURE SUPPLY PLATE VABF-S3-2-P1A3-G18


vertical pressure supply plate VABF-S3-2-P1A3-G18 For valve terminal VDMA-01/02, standard port pattern to 15407-1, for Mounting between manifold sub-base and valve. Width=18 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Alternative pressure supply for 1, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Typefunctional element for type 14 iso 15407-1
£ 45.41 excl. VAT
/ Each
£ 54.49 incl. VAT
  • Delivery usually within ( 6 ) days