ASCONUMAT REPKIT FOR 8353 V/V C113-444

Emerson power pulse valves

See technical informationSee documents

References

Asco:8450400.0000.00000
Rubix:155A8650
Manufacturer :8450400.0000.00000
EAN:3661475010283
brand logo

Technical specifications

Typespare parts kit

Documents

Product details : ASCONUMAT REPKIT FOR 8353 V/V C113-444


The diaphragm pulse valves are especially designed for dust collector service applications, combining high flow, long life and extremely fast opening and closing to produce reliable and economical operation. The high flow, angle type bodies, springless construction, in combination with the special diaphragm assemblies give the unique operating features required for dust collector service applications. Integral compression fittings for fast, easy, secure installation. Built-in silencers guarantee noise free operation and avoid foreign particle entering the valve. The integral operators are provided with epoxy moulded F-class coils. Various optional waterproof and explosion proof solenoids for use in potentially explosive atmospheres (gas & dust) according to Directive ATEX 2014/34/EU can be mounted on the same basic valve. The components satisfy all relevant EC directives

Strengths

Waterproof enclosure with embedded screw terminal coil according to protection class IP67, CEE 10
Explosionproof solenoids for hazardous locations according to “ATEX” and national standards
IECEx certification
Plug with visual indication and/or peak voltage suppression
Electronic timer
Valves can also be supplied with FPM (fluorelastomer) diaphragm and seal materials

Technical specifications


Attributes
Typespare parts kit
£ 65.92 excl. VAT
/ Each
£ 79.10 incl. VAT
  • Usually arrives within 14 working days