SMC SS5V1-10FD1-07B-C6 MANIFOLD BASE


D-Sub Connector

References
smc:SS5V1-10FD1-07B-C6
rubix:263A9186
manufacturer :SS5V1-10FD1-07B-C6
brand logo
brand logo
Technical specifications
Typed-sub connector

Product details : SMC SS5V1-10FD1-07B-C6 MANIFOLD BASE


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.

Strengths

•Tie rod base manifold for SV1000 valve
D-sub connector or flat ribbon cable
Maximum number of solenoids: 24
Number of connectors: 26, 25, 20, 10 pins
Maximum 20 stations available as standard
6 port sizes available
Optional DIN rail mount

Technical specifications


Attributes
Typed-sub connector
Show UNSPSC/ECL@SS
£ 241.84 excl. VAT
/ Each
£ 290.21 incl. VAT
  • Delivery usually within ( 11 ) days