FESTO 10175 MANIFOLD SUB-BASE

NAV Sub-base

See technical informationSee documents

References

Festo:NAV-1/2-3C-ISO
Rubix:391A3618
Manufacturer :10175
EAN:4052568008994
NAV-1/2-3C-ISO Manifold sub-base

Technical specifications

Typemanifold sub-base according to iso 5599-1
See all Specifications

Documents

Product details : FESTO 10175 MANIFOLD SUB-BASE


Manifold sub-base NAV-1/2-3C-ISO With port pattern as per DIN ISO 5599/1, for manifold assembly, Connections underneath. Conforms to standard=ISO 5599-1, Authorisation=UL - Recognized (OL), Product weight=700 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G1/2

Technical specifications


Attributes
Logistic Weight701 g
Typemanifold sub-base according to iso 5599-1
£ 39.51 excl. VAT
/ Each
£ 47.41 incl. VAT
  • Delivery usually within ( 6 ) days