FESTO 543537 REGULATOR PLATE VABF-S3-1-R4C2-C-6
VABF controller plate ISO 5599-1
See technical informationSee documentsReferences
Festo:VABF-S3-1-R4C2-C-6
Rubix:111A9156
Manufacturer :543537
EAN:4052568181994

Documents
Product details : FESTO 543537 REGULATOR PLATE VABF-S3-1-R4C2-C-6
Regulator plate VABF-S3-1-R4C2-C-6 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 6 bar. Width=26 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 and 4, Controller function=(* Output pressure constant, * with secondary exhaust)
Technical specifications
Attributes
| Logistic Weight | 529 g |
|---|---|
| Type | functional element for type 14 iso 15407-1 |
Show UNSPSC/ECL@SS
£ 251.97 excl. VAT
/ Each
£ 302.36 incl. VAT
- Delivery usually within ( 6 ) days