FESTO 540173 VERTICAL PRESSURE SUPPLY PLATE VABF-S4-2-P1A3-G18


VABF Functional element according to ISO 15407-2

References
festo:VABF-S4-2-P1A3-G18
rubix:109A4559
manufacturer :540173
ean:4052568090265
brand logo
brand logo
Technical specifications
Typevertical supply plate

Product details : FESTO 540173 VERTICAL PRESSURE SUPPLY PLATE VABF-S4-2-P1A3-G18


vertical pressure supply plate VABF-S4-2-P1A3-G18 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, for Mounting between manifold sub-base and valve. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]

Technical specifications


Attributes
Typevertical supply plate
Show UNSPSC/ECL@SS
Ā£ 59.21 excl. VAT
/ Each
Ā£ 71.05 incl. VAT
  • Delivery usually within ( 6 ) days