FESTO 540174 VERTICAL PRESSURE SUPPLY PLATE VABF-S4-2-P1A3-N18


VABF Functional element according to ISO 15407-2

References
festo:VABF-S4-2-P1A3-N18
rubix:109A4560
manufacturer :540174
ean:4052568090272
brand logo
brand logo
Technical specifications
TypeVertical supply plate

Product details : FESTO 540174 VERTICAL PRESSURE SUPPLY PLATE VABF-S4-2-P1A3-N18


vertical pressure supply plate VABF-S4-2-P1A3-N18 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, for Mounting between manifold sub-base and valve. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]

Technical specifications


Attributes
TypeVertical supply plate
Show UNSPSC/ECL@SS
Ā£ 58.19 excl. VAT
/ Each
Ā£ 69.83 incl. VAT
  • Usually arrives within 14 working days