References
Festo:NAVW-1/2-NPT-3
Rubix:391A3620
EAN:4052568310394
Product details : FESTO 152794 MANIFOLD SUB-BASE WITH ANGLED CONNECTIONS
angle stackable base NAVW-1/2-NPT-3 with mounting pattern according to DIN ISO 5599/1, for manifold mounting, side and bottom connection. Width=190 mm, Service pressure=0 - 16 bar, Service medium=Compressed air according to ISO8573-1:2010 [7:-:-], Fluid temperature=-10 - 60 °C, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | festo 152794 manifold sub-base with angled connections |
|---|
Show UNSPSC/ECL@SS
£ 58.48 excl. VAT
/ Each
£ 70.18 incl. VAT
- Usually arrives within 14 working days
