FESTO 546793 REGULATOR PLATE VABF-S3-1-R7C2-C-10


VABF Functional element

References
festo:VABF-S3-1-R7C2-C-10
rubix:112A0898
manufacturer :546793
ean:4052568185381
brand logo
brand logo
Technical specifications
Typefunctional element according to iso 15407-2

Product details : FESTO 546793 REGULATOR PLATE VABF-S3-1-R7C2-C-10


regulator plate VABF-S3-1-R7C2-C-10 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 10 bar. Width=26 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 4 rev., Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
Typefunctional element according to iso 15407-2
Show UNSPSC/ECL@SS
Ā£ 176.86 excl. VAT
/ Each
Ā£ 212.23 incl. VAT
  • Delivery usually within ( 11 ) days