References
SMC:AMC610-F10BD
Rubix:115A3939
Manufacturer :AMC610-F10BD

Product details : SMC AMC610-F10BD EXHAUST CLEANER
Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Type | purifier |
Show UNSPSC/ECL@SS
£ 145.93 excl. VAT
/ Each
£ 175.12 incl. VAT
- Delivery usually within ( 24 ) days