FESTO 546818 REGULATOR PLATE VABF-S1-1-R1C2-C-10
VABF Functional element
See technical informationSee documentsReferences
Festo:VABF-S1-1-R1C2-C-10
Rubix:111A6804
Manufacturer :546818
EAN:4052568007348
Documents
Product details : FESTO 546818 REGULATOR PLATE VABF-S1-1-R1C2-C-10
regulator plate VABF-S1-1-R1C2-C-10 For valve terminal VTSA, standard port pattern to 5599-1, up to max. 10 bar. Width=42 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 1, Controller function=(* Output pressure constant, * with secondary exhaust)
Technical specifications
Attributes
| Type | regulator plate |
|---|
Show UNSPSC/ECL@SS
£ 157.20 excl. VAT
/ Each
£ 188.64 incl. VAT
- Delivery usually within ( 6 ) days