FESTO 546833 REGULATOR PLATE VABF-S2-1-R7C2-C-6


VABF Functional element

References
festo:VABF-S2-1-R7C2-C-6
rubix:112A1342
manufacturer :546833
ean:4052568185527
brand logo
brand logo
Technical specifications
Typefunctional element according to iso 15407-2

Product details : FESTO 546833 REGULATOR PLATE VABF-S2-1-R7C2-C-6


regulator plate VABF-S2-1-R7C2-C-6 For valve terminal VTSA, standard port pattern to 5599-2, up to max. 6 bar. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 4 rev., Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
Typefunctional element according to iso 15407-2
Show UNSPSC/ECL@SS
£ 227.91 excl. VAT
/ Each
£ 273.49 incl. VAT
  • Delivery usually within ( 6 ) days