FESTO 8021863 ADDITIONAL SUPPLY

VABF functional element

See technical informationSee documents

References

Festo:VABF-P5-P1A3-G38
Rubix:391A6630
Manufacturer :8021863
EAN:4052568062811
brand logo

Technical specifications

Typeadditional supply

Documents

Product details : FESTO 8021863 ADDITIONAL SUPPLY


additional power supply VABF-P5-P1A3-G38 Corrosion resistance classification CRC=2, Product weight=58 g, Materials note=Conforms to RoHS, Information on materials, O-ring=NBR, Materials information for plate=Wrought Aluminium alloy
Additional supply VABF-P5-P1A3-G38 Corrosion resistance class KBK=2, Product weight=58 g, Material note=RoHS compliant, Material information O-Ring=NBR, Material information plate=aluminium wrought alloy

Technical specifications


Attributes
Typeadditional supply
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
  • Delivery usually within ( 11 ) days