FESTO 11309 90DEG-CONNECTION PLATE NAW-1/2-3E-ISO
NAW sub-base for angle connection
See technical informationSee documentsReferences
Festo:NAW-1/2-3E-ISO
Rubix:109A0119
Manufacturer :11309
EAN:4052568111892

Technical specifications
| Type | sub-base for angle connection according to iso 5599-1 |
|---|
Documents
Product details : FESTO 11309 90DEG-CONNECTION PLATE NAW-1/2-3E-ISO
90° Connection plate NAW-1/2-3E-ISO Connections at side. Conforms to standard=ISO 5599-1, Product weight=920 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 2=G1/2, Pneumatic Connection, port 4=G1/2
Technical specifications
Attributes
| Logistic Weight | 1514 g |
|---|---|
| Type | sub-base for angle connection according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 137.05 excl. VAT
/ Each
£ 164.46 incl. VAT
- Delivery usually within ( 26 ) days