FESTO 557377 SOFT START VALVE VABF-S6-1-P5A4-G12-4-1-P


VABF Pressure build-up valve

References
festo:VABF-S6-1-P5A4-G12-4-1-P
rubix:132A7753
manufacturer :557377
ean:4052568007669
VABF-S6-1-P5A4-G12-4-1-P Soft-start valve
brand logo
Technical specifications
TypeFunction element for Type 44 VTSA, ISO 15407-2, ISO 5599-2
See all Specifications

Product details : FESTO 557377 SOFT START VALVE VABF-S6-1-P5A4-G12-4-1-P


Soft-start valve VABF-S6-1-P5A4-G12-4-1-P Based on the standard=ISO 5599-2, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any, Manual override=(* detenting, * self-resetting via electrical control signal)

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x100x45 mm
Logistic Weight650,9 g
TypeFunction element for Type 44 VTSA, ISO 15407-2, ISO 5599-2
Show UNSPSC/ECL@SS
£ 464.91 excl. VAT
/ Each
£ 557.89 incl. VAT
  • Delivery usually within ( 8 ) days