References
Festo:VABM-C7-12M-G18-5
Rubix:391A7004
Manufacturer :549642
EAN:4052568093914

Documents
Product details : FESTO 549642 MANIFOLD RAIL
Manifold strip VABM-C7-12M-G18-5 For VOVG solenoid valve, with internal auxiliary pilot Air. Max. number of valve Positions=5, Corrosion resistance classification CRC=2, Product weight=142 g, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=M7
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 70.32 excl. VAT
/ Each
£ 84.38 incl. VAT
- Delivery usually within ( 26 ) days