References
Festo:VABF-S1-2-F1B1-C
Rubix:391A6638
Manufacturer :555788
EAN:4052568200091

Technical specifications
| Min. service pressure | -0.9 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 555788 THROTTLE PLATE
Flow control plate VABF-S1-2-F1B1-C Width=54 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Throttle plate, exhaust Air flow control, Operating pressure=-0,9 - 10 bar
Throttle plate
Technical specifications
Attributes
| Logistic Weight | 643,9 g |
|---|---|
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 89.49 excl. VAT
/ Each
£ 107.39 incl. VAT
- Delivery usually within ( 6 ) days