References
Festo:VABM-L1-10HW-G18-10-GR
Rubix:391A7102
Manufacturer :573440
EAN:4052568220389

Documents
Product details : FESTO 573440 MANIFOLD RAIL
Manifold strip VABM-L1-10HW-G18-10-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=10, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 743,36 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 162.89 excl. VAT
/ Each
£ 195.47 incl. VAT
- Delivery usually within ( 6 ) days