References
Festo:VABM-L1-10W-G18-5
Rubix:391A7133
Manufacturer :566585
EAN:4052568100469

Documents
Product details : FESTO 566585 MANIFOLD RAIL
Manifold strip VABM-L1-10W-G18-5 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 63.99 excl. VAT
/ Each
£ 76.79 incl. VAT
- Delivery usually within ( 6 ) days