References
Festo:VABM-C8-12E-G14-32-PT-L
Rubix:391A7052
Manufacturer :1247986
EAN:4052568229115
Documents
Product details : FESTO 1247986 MANIFOLD RAIL
manifold rail VABM-C8-12E-G14-32-PT-L Grid dimension=12 mm, Max. number of valve Positions=32, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
terminal strip VABM-C8-12E-G14-32-PT-L Pitch=12 mm, Max. number of valve positions=32, Corrosion resistance class KBK=0, Max. tightening torque for valve fastening=0.6 Nm, Max. tightening torque for wall mounting=5 Nm
Technical specifications
Attributes
| Type | terminal strip |
|---|
Show UNSPSC/ECL@SS
£ 1,468.96 excl. VAT
/ Each
£ 1,762.75 incl. VAT
- Delivery usually within ( 8 ) days
