References
Festo:VABM-L1-14W-G14-24-GR
Rubix:391A7165
Manufacturer :573510
EAN:4052568220877

Documents
Product details : FESTO 573510 MANIFOLD RAIL
Manifold strip VABM-L1-14W-G14-24-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=24, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Connection strip VABM-L1-14W-G14-24-GR Pitch=16 mm, Mounting orientation=any, Max. number of valve positions=24, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 3275,6 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 389.75 excl. VAT
/ Each
£ 467.70 incl. VAT
- Delivery usually within ( 6 ) days