FESTO 560841 MANIFOLD SUB-BASE VABV-S2-2S-G12-T2
VABV linking plate
See technical informationSee documentsReferences
Festo:VABV-S2-2S-G12-T2
Rubix:111A8149
Manufacturer :560841
EAN:4052568006129
Documents
Product details : FESTO 560841 MANIFOLD SUB-BASE VABV-S2-2S-G12-T2
manifold sub-base VABV-S2-2S-G12-T2 Grid dimension=59 mm, Valve terminal type=44, Operating pressure=-0,9 - 10 bar, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0
Technical specifications
Attributes
| Type | interlinking plate |
|---|
Show UNSPSC/ECL@SS
£ 85.20 excl. VAT
/ Each
£ 102.24 incl. VAT
- Delivery usually within ( 6 ) days