FESTO 546098 ANGLED CONNECTION PLATE
VABF functional element for Type 44 VTSA
See technical informationSee documentsReferences
Festo:VABF-S2-1-A1G2-N38
Rubix:391A6654
Manufacturer :546098
EAN:4052568092085
Documents
Product details : FESTO 546098 ANGLED CONNECTION PLATE
90° Connection plate VABF-S2-1-A1G2-N38 For valve terminal VTSA, working lines 2 and 4, at a 90° angle. Width=42 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]
Angle connection plate VABF-S2-1-A1G2-N38 for valve manifold VTSA, working ports 2 and 4 redirected by 90°. Width=42 mm, Based on standard=ISO 5599-2, Mounting position=any, Operating pressure=-0.9 - 10 bar, Operating medium=Compressed air according to ISO 8573-1:2010 [7:4:4]
Technical specifications
Attributes
| Type | functional element for type 44 vtsa, iso 5599-2 |
|---|
Show UNSPSC/ECL@SS
- Delivery date on request
Contact a branch
