References
Festo:VACF-B-B2-1A
Rubix:108A0616
Manufacturer :8030804
EAN:4052568280888
Documents
Product details : FESTO 8030804 SOLENOID COIL VACF-B-B2-1A
solenoid coil VACF-B-B2-1A Type B Connection pattern, industry standard, 24 V AC/50-60 Hz Assembly Position=Any, Duty cycle=100%, Insulation class=H, Characteristic coil data=24 V AC: 50/60 Hz, pick-up power 3.9 VA, holding power 2.6 VA, Permissible voltage fluctuation=+/- 10 %
Technical specifications
Attributes
| Type | solenoid coil without explosion protection |
|---|
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
- Delivery usually within ( 16 ) days
