References
Festo:VABF-B10-20-P1A4-G18
Rubix:391A6596
Manufacturer :576492
EAN:4052568262365

Documents
Product details : FESTO 576492 SUPPLY PLATE
Supply plate VABF-B10-20-P1A4-G18 Corrosion resistance classification CRC=2, Max. tightening torque=1,4 Nm, Product weight=78 g, Mounting type=with through hole, Pneumatic Connection, port 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 79,7 g |
|---|---|
| Type | supply plate for vtus |
Show UNSPSC/ECL@SS
£ 6.24 excl. VAT
/ Each
£ 7.49 incl. VAT
- Delivery usually within ( 2 ) days